Naturals, 2 Ply Facial Tissue, 125 Sheets per Box, 48 PK
Mfr # 21601
Zoro # G0712297
product price: $102.99
/pk 48, $2.15/ea
Free Shipping & Returns
Key Features
Tissue Box Type
Flat
Series
Naturals
Sheet Size
8.4 in x 8 in
Ply
2
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21601
Zoro #
G0712297
UPC #
036000216011
Country of Origin
United States
Dimensions
Sheet Size
8.4 in x 8 in
Width
8.4 in
Details
Tissue Box Type
Flat
Item
Facial Tissue
Series
Naturals
Ply
2
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Number of Sheets
125
Shop By
New Products
Description
Facial Tissue,Naturals,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.