Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naturals Facial Tissue, 2-Ply, White, 125 Sheets/Box

  • Mfr # 21601BX

  • Zoro # G5228789


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Tissue Box Type
Flat Box
Series
Naturals
Sheet Size
8.5 in x 8.4 in
Sheet Width
8.5 in
Sheet Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21601BX
Zoro #
G5228789
UPC #
36000216011
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 8.4 in
Sheet Width
8.5 in
Sheet Length
8.4 in

Details

Tissue Box Type
Flat Box
Item
Facial Tissues
Series
Naturals
Ply
2
Number of Sheets
125
Box Type
Flat Box
Color
White
Features
For Business—Flat box packaging for commercial use.
Standards
Meets EPA Minimum Post-Consumer Waste Requirements

Description

Kleenex® Naturals Facial Tissue, 2-Ply, White, 125 Sheets/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.