Shop KLEENEX
See all product information
Create Account
On The Go Packs Facial Tissues, 3-Ply, White, 10 Sheets/Pouch, 96PK
Mfr # 54635
Zoro # G323332014
product price:Â $47.69
/pk 96, $0.50/eaKey Features
Box Type
Pack
Sheet Length
8 in
Color
White
Sheet Width
5.5 in
Ply
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54635
- Zoro #
- G323332014
- UPC #
- 36000541816
- Country of Origin
- United States
Dimensions
- Sheet Length
- 8 in
- Sheet Width
- 5.5 in
Details
- Item
- Facial Tissue
- Box Type
- Pack
- Color
- White
- Number of Sheets
- 10/Pouch
- Ply
- 3
Description
On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.