Zoro Homepage

Pop-Up Paper Towels, 1 Ply, 120 Sheets, White, 18 PK

  • Mfr # 01701CT

  • Zoro # G6918657


product price: $103.99
/pk 18, $5.78/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Pop-Up
Color
White
Sheet Width
9 in
Sheet Size
9 in x 10.5 in
Number of Sheets
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01701CT
Zoro #
G6918657
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
9 in
Sheet Size
9 in x 10.5 in
Sheet Length
10.25 in

Details

Paper Towel Type
Pop-Up
Item
Paper Towels
Color
White
Number of Sheets
120
Ply
1
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Material
Fiber
Container Type
Box
Features
Absorbent; Hygienic; Chlorine-free
Compatible Mfg. Model Number
9924

Description

ToWhtl,Hand,Boxed,PK18, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.