Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premier Kitchen Paper Towel, White

  • Mfr # KCC13964

  • Zoro # G016260471


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Ply
1
Sheet Width
10.40 in
Color
White
Paper Towel Type
Kitchen
Sheet Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC13964
Zoro #
G016260471
UPC #
36000139648
Country of Origin
United States

Dimensions

Sheet Width
10.40 in
Sheet Length
11 in

Details

Ply
1
Color
White
Paper Towel Type
Kitchen
Product Series
Premier
Item
Paper Towels
Number of Sheets
70

Description

Kleenex Premiere Kitchen Paper Towels deliver a premium, clothlike feel and a strong construction that works work well for scrubbing and wiping up spills Even though these premium kitchen towels are tough on cleaning tasks, the clothlike material is soft on your skin Each oneply sheet 1025 x 11 is designed for tearresistance, absorbency and durability Each perforated roll includes 70 sheets They're soft enough to use at home or for a home business, but strong enough for commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.