Zoro Homepage

Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK

  • Mfr # 01320

  • Zoro # G0712428


product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Center Pull
Color
White
Product Series
Premiere
Sheet Size
8" x 15"
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01320
Zoro #
G0712428
UPC #
003600001323
Country of Origin
United States

Dimensions

Sheet Size
8" x 15"
Package Size
1
Sheet Width
8 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Premiere
Number of Sheets
250
Ply
1 Ply
Compatible Mfg. Model Number
Mfr. No. 09335

Description

Paper Towel,Center Pull,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.