Zoro Homepage

Professional 2 Ply Facial Tissues, 95 Sheets

  • Mfr # 21270

  • Zoro # G301848445


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Tissue Box Type
POP-UP* Box
Series
Professional
Sheet Size
8.5 in x 8.2 in
Sheet Width
8.5 in
Sheet Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21270
Zoro #
G301848445
UPC #
36000212709
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 8.2 in
Sheet Width
8.5 in
Sheet Length
8.2 in
Container Length
8.2 in
Width
8.5 in

Details

Tissue Box Type
POP-UP* Box
Item
Facial Tissues
Series
Professional
Ply
2
Box Type
POP-UP* Box
Number of Sheets
95
Color
White
Features
For Business—POP-UP* box packaging for commercial use.

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. All facial tissues are not created equal - Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft texture and a low-alert dispenser (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). Put the premium performance and the positive touch of the Kleenex® brand within reach in your restroom and throughout your workplace. Choosing Kleenex® lets everyone know that you care enough to provide the very best. You'll want to buy them in bulk!


  • For business and commercial use, not a consumer-grade product.
  • Offer superior performance, a premium feel and essential softness.
  • Special feature lets you know when tissues are about to run out.
  • Pop-up box style.
  • Soft, strong and absorbent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.