Zoro Homepage

Professional 2 Ply Facial Tissues, 95 Sheets, 6 PK

  • Mfr # 21271

  • Zoro # G401839800


product price: $18.89
/pk 6, $3.15/ea

Key Features

Tissue Box Type
POP-UP* Box
Series
Professional
Sheet Size
8.38 in x 8.25 in
Sheet Width
8.38 in
Sheet Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21271
Zoro #
G401839800
UPC #
36000212716
Country of Origin
United States

Dimensions

Sheet Size
8.38 in x 8.25 in
Sheet Width
8.38 in
Sheet Length
8.25 in
Container Length
8.25 in
Width
8.38 in

Details

Tissue Box Type
POP-UP* Box
Item
Facial Tissues
Series
Professional
Ply
2
Features
For Business—POP-UP* box packaging for commercial use.
Number of Sheets
95
Color
White
Box Type
POP-UP* Box

Description

All facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft texture and a low-alert dispenser (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). Choosing Kleenex® lets everyone know that you care enough to provide the very best. You'll want to buy them in bulk!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.