Reveal Ultra Moisturizing Foam Hand Sanitizer, 18 oz. Pump Bottle, NSF E-3 Rated (4 Bottles), PK4
Mfr # 45826
Zoro # G7138813
product price:Â $88.15
/pk 4, $22.04/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Container Type
Pump Bottle
Hygiene Series
Reveal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45826
Zoro #
G7138813
UPC #
036000458268
Country of Origin
United States
Dimensions
Size
18 oz
Details
Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Container Type
Pump Bottle
Hygiene Series
Reveal
Fragrance
Fragrance Free
Packaging Type
Pump Bottle
Requires Dispenser
No
Standards
NSF Registered
Color
Clear
Item
Hand Sanitizer
Package Type
Unitized
Form
Foam
Features
Contains Cucumber, Green Tea, Sugar Beet Extract, and Moisturizers to Help Keep Skin Hydrated., it is an Antimicrobial Foam with 70% Ethyl Alcohol, Kills Up to 99.9% of the Most Common Bacteria in 15 Seconds
Series
Reveal
Product Type
Hand Sanitizer
Description
Hand Sanitizers, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Ultra Moisturizing, Requires Dispenser No, Series Reveal, Product Type Hand Sanitizer, Standards NSF Registered, Features Contains Cucumber, Green Tea, Sugar Beet Extract, and Moisturizers to Help Keep Skin Hydrated., it is an Antimicrobial Foam with 70 Percent Ethyl Alcohol, Kills Up to 99.9 Percent of the Most Common Bacteria in 15 Seconds, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.