Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, 451 Sheets, White, 60 PK

  • Mfr # TT2BTK

  • Zoro # G5720779


product price: $259.99
/pk 60, $4.33/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Number of Sheets
451/Roll
Color
White
Sheet Size
4.06 in x 4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2BTK
Zoro #
G5720779
UPC #
10036000177135
Country of Origin
United States

Dimensions

Sheet Size
4.06 in x 4.02 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Number of Sheets
451/Roll
Color
White

Description

Cottonelle,2-Ply Toilet Tissue,PK60, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.