Zoro Homepage

Tissue, Cre, Trstd, 70, 4/Pk 4PK

  • Mfr # KCC50184

  • Zoro # G001846055


product price: $14.29
/pk 4, $3.57/ea

Key Features

Sheet Size
8.20 in x 8.40 in
Color
White
Features
Soft; Strong; Absorbent; Durable
Sheet Width
8.20 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC50184
Zoro #
G001846055
UPC #
36000501841
Country of Origin
United States

Dimensions

Sheet Size
8.20 in x 8.40 in
Sheet Width
8.20 in
Sheet Length
8.40 in

Details

Item
Facial Tissue
Color
White
Features
Soft; Strong; Absorbent; Durable
Ply
2
Tissue Box Type
Cube

Description

Kleenex Trusted Care Everyday Tissues provide just the right balance of softness, strength and absorbency. Two-ply tissues are thick and absorbent to lock in moisture. Tissues boxes come in a variety of colors and designs that blend beautifully into your home decor. Design may not match image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.