Zoro Homepage

Tissue, Facial, 6Pk, Bndl 6PK

  • Mfr # KCC21271

  • Zoro # G801846132


product price: $23.99
/pk 6, $4.00/ea

Key Features

Tissue Box Type
Cube
Features
Soft; Strong
Color
White
Material
Paper
Sheet Width
8.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC21271
Zoro #
G801846132
UPC #
36000212716
Country of Origin
United States

Dimensions

Sheet Width
8.30 in
Sheet Size
8.30 in x 7.80 in
Sheet Length
7.80 in

Details

Tissue Box Type
Cube
Item
Facial Tissue
Features
Soft; Strong
Color
White
Material
Paper
Ply
2
Series
Professional

Description

Facial tissues offer excellent performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 80 years, Kleenex has delivered high-quality facial tissues to give you an ultra-soft feel. The last 10 tissues in this low-alert dispenser are cream-colored instead of white to let you know when it's almost time for a new box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.