Ultra Moisturizing Foam Hand Sanitizer, 1.0 L Refills for Scott Essential Manual Dispensers (6), PK6
Mfr # 34700
Zoro # G4437225
product price:Â $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
Key Features
Formula
Aloe, Cucumber, Green Tea
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34700
Zoro #
G4437225
UPC #
036000347005
Country of Origin
United States
Dimensions
Size
33.8 oz
Details
Formula
Aloe, Cucumber, Green Tea
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
Eco Logo, NSF Registered
Color
Milky
Item
Hand Sanitizer
Form
Foam
Package Type
Unitized
Industry Type
Healthcare
Features
Kills Up to 99.9% of the Most Common Bacteria in 15 Seconds
Package Configuration
7.25 in x 3.5 in x 3.5 in
Uses Dispenser
92144, 92145
Container Type
Cartridge
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
92144, 92145
Series
None
Description
Hand Sanitizer, Formula Aloe, Cucumber, Green Tea, Fragrance Fragrance Free, Hygiene Properties Ultra Moisturizing, Requires Dispenser Yes, Series None, Manufacturer Dispenser Part Number 92144, 92145, Product Type Hand Sanitizer, Standards Eco Logo, NSF Registered, Features Kills Up to 99.9 Percent of the Most Common Bacteria in 15 Seconds, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.