Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers
Mfr # 34643
Zoro # G7138971
product price:Â $98.06
/pk 2, $49.03/ea
Free Shipping & Returns
Key Features
Formula
Aloe, Cucumber, Green Tea
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34643
Zoro #
G7138971
UPC #
036000346435
Country of Origin
United States
Dimensions
Size
1.2 L
Details
Formula
Aloe, Cucumber, Green Tea
Hygiene Form
Liquid
Hygiene Properties
Ultra Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
CFIA, Eco Logo, NSF Registered
Color
Clear
Item
Hand Sanitizer
Form
Foam
Package Type
Unitized
Features
Kills Up to 99.9% of the Most Common Bacteria in 15 Seconds
Package Configuration
10 in x 2.92 in x 6.26 in
Uses Dispenser
32499, 32504, 32508, 92147, 92148
Series
None
Container Type
Cartridge
Manufacturer Dispenser Part Number
32499, 32504, 32508, 92147, 92148
Product Type
Hand Sanitizer
Description
Hand Sanitizers, Formula Aloe, Cucumber, Green Tea, Fragrance Fragrance Free, Hygiene Properties Ultra Moisturizing, Requires Dispenser Yes, Series Not Applicable, Manufacturer Dispenser Part Number 32499, 32504, 32508, 92147, 92148, Product Type Hand Sanitizer, Standards CFIA, Eco Logo, NSF Registered, Features Kills Up to 99.9 Percent of the Most Common Bacteria in 15 Seconds, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.