
Ultra Soft 3 Ply Facial Tissues, 18 PK
Mfr # 54278
Zoro # G915960755
product price: $81.59
/pk 18, $4.53/ea
Free Shipping & Returns
Key Features
Sheet Length
8.2 in
Sheet Size
8.4 in x 8.2 in
Ply
3
Series
Ultra Soft
Tissue Box Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54278
Zoro #
G915960755
UPC #
-
Country of Origin
United States
Dimensions
Sheet Length
8.2 in
Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
Details
Item
Facial Tissues
Ply
3
Series
Ultra Soft
Tissue Box Type
Box
Description
Soft, strong, fragrance-free, three-ply tissues that contain no lotion, but have dependable strength combined with ultimate softness. Tissue boxes feature a variety of colors, designs and sizes that complement your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.