Zoro Homepage

Ultra Soft 3 Ply Facial Tissues, 24 PK

  • Mfr # 54315

  • Zoro # G115960814


product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

Sheet Length
8.2 in
Ply
3
Series
Ultra Soft
Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54315
Zoro #
G115960814
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
8.2 in
Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in

Details

Ply
3
Series
Ultra Soft
Tissue Box Type
Box
Item
Facial Tissues

Description

Soft, strong, fragrance-free, three-ply tissues that contain no lotion, but have dependable strength combined with ultimate softness. Tissue boxes feature a variety of colors, designs and sizes that complement your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.