Zoro Homepage

Ultra Soft 3 Ply Facial Tissues, 60 Sheets, 12 PK

  • Mfr # 54308

  • Zoro # G806437892


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Cube Box
Series
Ultra Soft
Sheet Size
4.5 in x 5 in
Sheet Width
4.5 in
Sheet Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54308
Zoro #
G806437892
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4.5 in x 5 in
Sheet Width
4.5 in
Sheet Length
5 in

Details

Tissue Box Type
Cube Box
Item
Facial Tissues
Series
Ultra Soft
Ply
3
Number of Sheets
60
Color
White
Box Type
Cube Box

Description

Soft, strong, fragrance-free, 3-ply tissues that contains no lotion, but have dependable strength combined with ultimate softness. Tissue Boxes feature a variety of colors, designs, and sizes that complement your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.