Zoro Homepage

Ultra Soft Interfold Paper Towels, 1 Ply, 70 Sheets, 59 ft, White

  • Mfr # KCC 11268

  • Zoro # G0116506


product price: $99.99
/pk 18, $5.56/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Interfold
Color
White
Product Series
Ultra Soft
Sheet Width
8.9 in
Sheet Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 11268
Zoro #
G0116506
UPC #
10036000112686
Country of Origin
United States

Dimensions

Sheet Width
8.9 in
Sheet Length
10"
Sheet Size
8.9 in x 10 in
Roll Length
59 ft

Details

Paper Towel Type
Interfold
Item
Paper Towels
Color
White
Product Series
Ultra Soft
Number of Sheets
70
Ply
1 Ply
Material
Paper
Container Type
Box
Application
Hand Washing
Scent
Unscented
Fold Type
Multi-Fold
Sheets per Roll
70

Description

Say goodbye to soggy, messy stacks of paper hand towels. Now you've got a more convenient, hygienic countertop towel solution: Kleenex® Ultra Soft Hand Towels in a Pop-UpTM Box. They're a great solution for offices, lodging, or any facility that prefers convenient countertop dispensing.


  • No messy towel stacks on counters.
  • Hygienic and sanitary - only touch the towel you use.
  • Highly absorbent towels for exceptional hand-drying.
  • Water-resistant coating and poly-shield keeps box and towels from getting wet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.