Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL, White, Microporous Film Laminate

  • Mfr # 38950

  • Zoro # G8365808


product price: $177.99
/pk 25, $7.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38950
Zoro #
G8365808
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Includes Thumb Loops
No
Collar Style
Elastic
Liquid Tight
No
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Anti-Static
No
Spray Tight
No
Garment Style
Coverall
Hood Style
Elastic
Material Performance
Light Duty
Reduced Spray
Yes
Attached Hood
Yes
Brand and Series
KleenGuard(TM) A35
Includes Slip Resistant Sole
No
Includes Boot Covers
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles and Included Boot Covers
Wrist Closure
Elastic
Gas Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.