5XL, Yellow, Polyethylene Coated Fabric
Mfr # 00688
Zoro # G8367880
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Yellow
Material
KleenGuard A70
Seam Style
Bound
Closure Type
Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00688
Zoro #
G8367880
UPC #
-
Country of Origin
Mexico
Dimensions
Size
5XL
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.