Shop KLEENGUARD
See all product information
Create Account
A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200
Mfr # 23610
Zoro # G101859948
product price:Â $80.75
/pk 200, $0.40/eaKey Features
Color
White
Material
Polypropylene
Size
18"
Fabric Weight
5.3 lbs
Application
Food Processing; General Maintenance; Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23610
- Zoro #
- G101859948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18"
Details
- Color
- White
- Material
- Polypropylene
- Fabric Weight
- 5.3 lbs
- Application
- Food Processing; General Maintenance; Manufacturing
- Type
- Protective Sleeve
- Item
- Sleeve
Description
Protective sleeves made from a lightweight, polypropylene material provide additional protection on the job. Comfortable fit. Elastic top adjusts easily for assorted sizes. Designed for entry level hazardous dust protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.