Shop KLEENGUARD
See all product information
Create Account
A20 Coveralls, MICROFORCE Barrier SMS Fabric, Zip Front, Elastic Wrists/Ankles, X-Large, Blue, 24PK
Mfr # KCC 58504
Zoro # G023331805
product price:Â $355.99
/pk 24, $14.83/ea
Free Shipping & Returns
Key Features
Wrist Closure
Elastic
Color
Blue
Size
XL
Closure Type
Zipper
Ankle Closure
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC 58504
- Zoro #
- G023331805
- UPC #
- 76490737283
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Wrist Closure
- Elastic
- Color
- Blue
- Closure Type
- Zipper
- Ankle Closure
- Elastic
- Item
- Coverall
- Standards
- NFPA 99 Compliant
- Material
- MICROFORCE* Barrier SMS Fabric
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. KleenGuard A20 Breathable Particle Protection Coveralls are designed to move with you and your employees while protecting against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. Features to provide more protection include the seamless front (for primary exposure area) and 1-inch zipper flap. They feature Reflex design, which offers excellent fit and freedom of movement. The seamless front provides more protection to the primary exposure area. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.