Shop KLEENGUARD
See all product information
Create Account
A30 Breathable Splash and Particle Protection Coveralls, 3X-Large, White, 21PK
Mfr # KCC 46006
Zoro # G123331880
product price:Â
$
350.19
/pk 21, $16.68/ea
Free Shipping & Returns
Key Features
Standards
NFPA 99 Compliant
Material
SMS-Based Material
Size
3XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC 46006
- Zoro #
- G123331880
- UPC #
- 76490736286
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
Details
- Standards
- NFPA 99 Compliant
- Material
- SMS-Based Material
- Item
- Protection Coverall
- Color
- White
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. When your workers are in nonstop contact with dirt and grime where light splashes exist, KleenGuard A30 Breathable Splash and Particle Protection Coveralls are a must. They're designed to move with you and your employees while protecting against hazardous dry particles, aerosols and non-hazardous light liquid splash. These protective garments feature the breathable Microforce fabric. Features to provide more protection include the seamless front (for primary exposure area), 1" zipper flap and open wrists and ankles. They feature Reflex design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion-resistant and filters out many water-based liquids and dry particles. They are a popular choice for environments such as pharmaceutical research, aerospace, maintenance and general manufacturing. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.