Shop KLEENGUARD
See all product information
Create Account
A40 Coveralls, Open Wrists and Ankles, Medium, White, 25PK
Mfr # KCC44312
Zoro # G623331922
product price:Â $283.99
/pk 25, $11.36/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1670 and ASTM F1671, ASTM F903, NFPA 99 Compliant
Ankle Closure
Open
Wrist Closure
Open
Color
White
Size
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC44312
- Zoro #
- G623331922
- UPC #
- 76490755232
- Country of Origin
- Mexico
Dimensions
- Size
- Medium
Details
- Standards
- ASTM F1670 and ASTM F1671, ASTM F903, NFPA 99 Compliant
- Item
- Coverall
- Ankle Closure
- Open
- Wrist Closure
- Open
- Color
- White
- Material
- Microporous Film Laminate Fabric
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. When your workers are in nonstop contact with liquid splashes and particles, KleenGuard A40 Liquid and Particle Protection Coveralls are a great addition to offer your team comfortable protective clothing. Features to provide more protection include the seamless front (for primary exposure area) and 1 inch zipper flap. They feature REFLEX design, which offers excellent fit and comfort (with elastic in the back) and freedom of movement. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier and a better particulate barrier than the leading competitor. These coveralls with hood pass NFPA 99 for antistatic materials, and pass ASTM F1670 testing for penetration of blood and bodily fluids. Popular industries using this product include liquid handling, aviation, pharmaceutical manufacturing, general manufacturing and so much more. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.