Zoro Homepage

A40 Lab Coat, Microporous Film, Four-Snap Closure Closure, White, Large, 30 PK

  • Mfr # KCC 44453

  • Zoro # G210412607


product price: $219.99
/pk 30, $7.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film
Named Size
Large
Closure Type
Four-Snap Closure
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 44453
Zoro #
G210412607
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
Large

Details

Item
Lab Coat
Color
White
Material
Microporous Film
Closure Type
Four-Snap Closure
Number of Pockets
2
Seam Style
Serged
Series
A40
Anti-Static
Yes
Standards
ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Wrist Closure
Open Wrists

Description

Lab coats have better liquid and particulate barrier than TYVEK. Snap front close makes them easy to put on and take off. Made of breathable, microporous film laminate which is low lint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.