Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A70 Smock, Polyethylene, Yellow, Universal, 25 PK

  • Mfr # 9829

  • Zoro # G0712988


product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
Named Size
Universal
Seam Style
Bound
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9829
Zoro #
G0712988
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
Universal
Size
Universal
Thickness
1.5 mil
Overall Length
44 in
Length Type
Knee
Garment Size
S, M, L

Details

Item
Smock
Color
Yellow
Material
Polyethylene
Seam Style
Bound
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Series
A70
Industry Type
Healthcare
Cuff Style
Elastic
Standards
NFPA 99
Packaging
Individually Packaged
FDA Compliant
No
Protection Type
Chemical
Breakaway
No
Apron Material
KleenGuard A70
Includes Grommets
No
Back Style
Closed
Waist Closure
Tie
Apron Type
Sleeve
Includes Sleeves
Yes
Garment Style
Smock Apron
Brand and Series
Kimberly Clark Kleenguard A70
Material Performance
Medium Duty
Neck Closure Type
Snap
Secondary Flame Resistantance
No
Anti-Static
Yes
Garment Type
Smock
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Snap

Description

Smock, Anti-Static Yes, Apron Material Polyethylene, Apron Type Sleeve, Back Style Closed, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Snap, Overall Length 44 in, Packaging Individually Packaged, Seam Style Bound, Secondary Flame Resistance No, Series A70, Specialized Hazard Type Bloodborne Pathogens, Standards NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.