Zoro Homepage

Apron, Fabric, White, 40 in, Universal

  • Mfr # 36550

  • Zoro # G8366465


product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric
Named Size
Universal
Width
28"
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36550
Zoro #
G8366465
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
Universal
Width
28"
Overall Length
40 in

Details

Item
Apron
Color
White
Material
Fabric
Closure Type
Ties
Standards
NFPA 99
Series
A20
Waist Closure
Tie
Packaging
Bulk
Apron Type
Bib
Anti-Static
Yes
Neck Closure Type
Tie
Liquid Dispersal Type
Splash

Description

Apron, Anti-Static Yes, Apron Material SMS, Apron Type Bib, Color White, Cuff Style Not Applicable, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Length Type Knee, Liquid Dispersal Type Splash, Named Size Universal, Neck Closure Type Tie, Overall Length 40 in, Overall Width 28 in, Packaging Bulk, Seam Style Not Applicable, Series A20, Sleeve Length Not Applicable, Specialized Hazard Type Not Applicable, Standards NFPA 99, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.