Apron, Polyethelene Material, 46", White, Universal, 500 PK
Mfr # 43745
Zoro # G0712610
product price: $397.99
/pk 500, $0.80/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethelene Material
Closure Type
Ties in back
Length
46"
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43745
Zoro #
G0712610
UPC #
-
Country of Origin
China
Dimensions
Length
46"
Size
Universal
Width
28"
Details
Item
Apron
Color
White
Material
Polyethelene Material
Closure Type
Ties in back
For Use With
Laboratories; Decontamination modesty garment; Remediation; Pesticides; Heavy dust environments
Hazard Protection Type
hazardous and non-hazardous dust
Seam Style
Bound
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.