Shop KLEENGUARD
See all product information
Create Account
Apron, Serged, 36 in, White, 100 PK
- Mfr # 43744
- Zoro # G0712601
product price:Â
$
116.99
/pk of 100, $1.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene
Hazard Protection Type
Non-Hazardous Dry Particulates
Seam Style
Serged
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43744
- Zoro #
- G0712601
- UPC #
- -
- Country of Origin
- China
- Item
- Apron
- Color
- White
- Material
- Polyethylene
- Hazard Protection Type
- Non-Hazardous Dry Particulates
- Seam Style
- Serged
- Series
- A10
- Waist Closure
- Tie
- Apron Type
- Bib
- Neck Closure Type
- Tie
- Packaging
- Bulk
- Green Environmental Attribute
- Vendor has a Recycling Take Back Program for the Product
- Wire Color
- White
Dimensions
- Length
- 36 in
- Size
- Universal
- Width
- 28 in
- Named Size
- Universal
- Overall Width
- 28 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
Description
Apron, Apron Material Polyethylene, Apron Type Bib, Color White, Cuff Style Not Applicable, Hazard Type Non-Hazardous Dry Particulates, Length Type Knee, Liquid Dispersal Type Not Applicable, Named Size Universal, Neck Closure Type Tie, Overall Length 36 in, Overall Width 28 in, Packaging Bulk, Seam Style Serged, Series A10, Sleeve Length Not Applicable, Specialized Hazard Type Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.