Beard Cover, Polypropylene, White, XL, 1000 PK
Mfr # 66816
Zoro # G0712638
product price: $337.99
/pk 1000, $0.34/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66816
Zoro #
G0712638
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Aperture Size
Not Available
Named Size
XL
Details
Item
Beard Cover
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Metal Detectable
No
Garment Style
Beard Cover
Protection Type
Liquid & Particulate
Attachment Style
Ear Loops
Packaging
Box
Denier
Not Available
ISO Cleanroom Class
Not Available
Product Type
Beard Cover
Description
Beard Cover, Anti-Static No, Aperture Size Not Available, Attachment Style Ear Loops, Color White, Denier Not Available, ISO Cleanroom Class Not Available, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size XL, Packaging Box, Product Type Beard Cover, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.