Zoro Homepage

Bouffant Cap, Rayon, 24 in Dia., White, L, 500 PK

  • Mfr # 66829

  • Zoro # G0712665


product price: $217.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Color
White
Diameter
24 in
Material
Rayon
Size
L
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66829
Zoro #
G0712665
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in
Size
L

Details

Item
Bouffant Cap
Color
White
Material
Rayon
Latex-Free
No
Anti-Static
Yes
Material Weight Type
Lightweight
Metal Detectable
No
Packaging
Case
Series
A20
Garment Style
Bouffant Cap
Product Type
Bouffant Cap
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Bouffant Cap, Anti-Static Yes, Aperture Size Not Applicable, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Rayon, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series A20, Sterilization Status Non-Sterile, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.