Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathable Protection Coveralls, 5XL

  • Mfr # 30904

  • Zoro # G010565817


product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30904
Zoro #
G010565817
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL

Details

Item
Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Collared
Breathable Back Style
Full
Anti-Static
Yes
Closure Features
Zipper
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
NFPA 99
Liquid Tight
Yes
Packaging
Bulk
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Includes Boot Covers
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Collar Style
Plain
Pathogen and Chemical Ratings
Meets ASTM F1670

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.