This item is Discontinued.

This item is Discontinued.
Chemical-Resistant Disposable Coverall, 3XL, Blue, SMS Fabric, 31-3/4 in Chest, 42 in L Inseam, A60 (Discontinued)
Mfr #
45026
Zoro #
G016311722
UPC # 680651450265
Country of Origin Mexico
Category Disposable Suits & Coveralls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45026
Zoro #
G016311722
UPC #
680651450265
Country of Origin
Mexico
Dimensions
Size
3XL
Details
Color
Blue
Material
SMS
Seam Style
Serged
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
42 in
Description
KleenGuard chemical resistant suit A60 bloodborne pathogen and chemical splash protection coveralls is a great solution. They are designed to protect the wearer as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals chemical protection suit. They feature the reflex coverall design, which provides a fuller cut for added range of motion, are 7.5 less likely to rip out vs. ANSI minimums, are 6% longer body length and 12% more chest room. This model comes with a zipper front with storm flap, and elastic hood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.