Chemical Resistant Gloves, Neoprene/Latex, 12 in L, S, 24 PK

  • Mfr # 38741

  • Zoro # G0630983


product price:  $37.15
/pk 24, $1.55/ea
Sold in multiples of 5 for $185.75

Key Features

Glove Size
S
Glove Materials
Neoprene/Latex
Glove Length
12 in
Color
Yellow and Blue
Glove Thickness
27.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38741
Zoro #
G0630983
UPC #
036000387414
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
12 in
Glove Thickness
27.5 mil

Details

Item
Chemical Resistant Gloves
Glove Materials
Neoprene/Latex
Color
Yellow and Blue
Latex-Free
No
Resists
acids, oils, solvents and alkalis

Description

G60 Polyurethane Cut Glove,S,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.