Chemical Resistant Gloves, , XL 24 PK
Mfr # 38744
Zoro # G0631263
product price: $35.49
/pk 24, $1.48/eaSold in multiples of 5 for $177.45
Key Features
Glove Size
XL
Glove Materials
Neoprene/Latex
Glove Length
12 in
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38744
Zoro #
G0631263
UPC #
036000387445
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Neoprene/Latex
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.