Shop KLEENGUARD

ChemPerm LiqJet Covall ZipFrnt ElasWrisWaistAnk Hood 3X YEL

  • Mfr # 46774
  • Zoro # G8367390

product price: 
$
347.99
/pk of 10, $34.80/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
KleenGuard(TM) A71
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46774
Zoro #
G8367390
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
Yellow
Material
KleenGuard(TM) A71
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE120 Type 3 and Type 5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Chemical Resistant
Yes
Liquid Tight
No
Brand and Series
KleenGuard(TM) A71
Attached Hood
Yes
Garment Style
Coverall
Reduced Spray
Yes
Material Performance
Light Duty
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Packaging
Individually Packaged
Hood Style
Elastic
Gas Tight
No
Collar Style
Elastic
Wrist Closure
Elastic
Anti-Static
No
Spray Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Front Closure
Zipper
Shell Material
KleenGuard(TM) A71
Wire Color
Yellow
Traction Material
KleenGuard(TM) A71

Dimensions

Size
3XL

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.