ChemPrm JetLiq Part Covall ZpFnt StrmFlp EWA RespFitHood 2X

  • Mfr # 45645

  • Zoro # G0712741


product price: $421.99
/pk 12, $35.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
KleenGuard A80
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45645
Zoro #
G0712741
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL

Details

Item
Coveralls
Color
White
Material
KleenGuard A80
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM F1001
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
Coverall Style
Hooded
Industry Type
Healthcare
Reduced Spray
Yes
Includes Thumb Loops
No
Closure Features
Storm Flap
Anti-Static
No
Includes Outer Boot Flaps
No
Spray Tight
Yes
Material Performance
Light Duty
Liquid Tight
No
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Hood Style
Elastic
Wrist Closure
Elastic
Garment Style
Coverall
Packaging
Individually Packaged
Attached Hood
Yes
Brand and Series
KleenGuard(TM) A80
Collar Style
Elastic
Includes Boot Covers
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.