Zoro Homepage

ChemSpry Protect Covall Hood Zip Frnt EWA 3X YEL

  • Mfr # 09816

  • Zoro # G3848433


product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
KleenGuard A70
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09816
Zoro #
G3848433
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Thickness
1.5 mil
Fits Chest Size
27 in

Details

Item
Disposable Coveralls
Color
Yellow
Material
KleenGuard A70
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.5 mil
Inseam
40"
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash
Coverall Style
Hooded
Industry Type
Healthcare
Color Family
Yellows
Features
Design is 7 1/2 Times Less Likely to Rip Out Than ANSI Minimums. Provides 12% More Chest Room and 6% Longer Body Length; Applicable to Hazardous Waste Remediation, Environmental Cleanup, Petrochemical/Oil Refining, Acid/Caustic Handling, Biohazard Cleanup, Tank Cleaning and Pharmaceutical Manufacturing
Level of Protection
Spray Tight
Packaging
Individually Packaged
Anti-Static
Yes
Wrist Closure
Elastic
Material Performance
Light Duty
Gas Tight
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Closure Features
Storm Flap
Spray Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Collar Style
Elastic
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Includes Thumb Loops
No
Brand and Series
KleenGuard(TM) A70
High-Visibility
No
Flame Resistance and Retardance Ratings
NFPA 99
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.