Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A1 , Polyurethane , Rough , XS 1 PR

  • Mfr # 47114

  • Zoro # G9252720


product price: $8.95
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47114
Zoro #
G9252720
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
8.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray, Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
686
Glove Construction
Seamless Knit
Standards
EN 388
ANSI/ISEA Puncture Level
3
Latex-Free
No
Palm Material
Polyurethane
Glove Cut
Clute
ANSI/ISEA Needlestick Level
Not Tested
Brand and Series
KleenGuard(TM) G60 Endurapro
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
Glove Styles
Knit
ANSI/ISEA Abrasion Cycles
8,000
Anti-Static
No
Glove Liner Material
Unlined
Touchscreen Compatible
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.