Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Black, XS (6) 1 PR

  • Mfr # 47084

  • Zoro # G9252964


product price:  $7.45
/pr

Key Features

Glove Size
XS (6)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47084
Zoro #
G9252964
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
XS (6)
Thickness
15 gal.
Glove Length
8-1/4"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Foam
Standards
EN 388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Latex-Free
No
Glove Safety Features
Safety Message
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Level
Not Rated
Base Coating Material
Foam Nitrile
Insulated
No
Glove Materials
Nylon
Coating Coverage
Palm
ANSI/ISEA Puncture Level
Not Rated
Series
G40
Base Coating Coverage
Palm
Sold As
Pair
Coating Material
Foam Nitrile
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Brand and Series
KleenGuard G40
Anti-Static
No
Touchscreen Compatible
No
Glove Material Color
Black
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Knit Material Color
Black
Knit Material
Nylon
Knuckle Protection Material
Neoprene Foam
Finger Coverage
Full Finger
Lint-Free
No
EN ISO 374-5 Microorganism Protection Type
No
Palm Type
Coated
Coating Type
Dipped
Pairs per Package
1
Hand Protection Style
Glove
Electrostatic Properties
Conductive
Leather Grade
Standard
Includes Finger Fourchettes
No
Double-Dipped
No
Minimum Temperature
Not Rated
EN 388 Rating
4131
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 4131, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.