Coated Gloves, Latex, Crinkled, Palm, 2 Abrasion Level, Black/Gray, M (8) 1 PR

  • Mfr # 97271

  • Zoro # G4693123


product price:  $3.89
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97271
Zoro #
G4693123
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
9"
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN 388
Glove Construction
Seamless Knit
Application
General Maintenance, Masonry, Shipping and Receiving
Thumb Style
Straight
ANSI/ISEA Puncture Level
Not Rated
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Glove Materials
Polyester
Latex-Free
No
Glove Hand Style
Left and Right
Cuff Style
Knit
Brand and Series
KleenGuard G40
Glove Material Color
Black
Glove Coating Color
Black
Touchscreen Compatible
No
Anti-Static
No
Base Coating Material
Foam Nitrile
Series
G40
Biodegradable
Non-Biodegradable
Sold As
Pair
Electrostatic Properties
Conductive
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Leather Grade
Standard
Hand Protection Style
Glove
Knit Material Color
Black
Reversible
No
Palm Type
Coated
Grip Pattern
Krinckle
Hem Style
Finished
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
EN ISO 374-5 Microorganism Protection Type
No
Coating Type
Dipped
Knuckle Protection Material
Neoprene Foam
Pairs per Package
1
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.