Zoro Homepage

Coated Gloves, Polyurethane, Flat, Palm, 3 Abrasion Level, Black, 6 1 PR

  • Mfr # 47102

  • Zoro # G9252739


product price: $4.15
/pr
Sold in multiples of 12 for $49.80

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47102
Zoro #
G9252739
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
6
Thickness
13 gal.
Glove Length
8-1/4"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Flat
Standards
EN 388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Coating Material
Polyurethane
Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
1
Insulated
No
Base Coating Material
Polyurethane
ANSI/ISEA Puncture Level
1
Latex-Free
No
Glove Materials
Nylon
Reinforcement Coverage
Reinforced Palm
Sold As
Pair
Series
G40 Polyurethane
Glove Safety Features
Safety Message
Base Coating Coverage
Palm
Cuff Style
Knit
Brand and Series
KleenGuard G40
Anti-Static
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Material Color
Black
Biodegradable
Non-Biodegradable
Double-Dipped
No
Hem Style
Finished
Knit Material
Nylon
Leather Grade
Standard
Lint-Free
No
Knit Material Color
Black
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Reversible
No
Glove Lining Material
Unlined
Palm Type
Coated
Minimum Temperature
Not Rated
Coating Type
Dipped
EN ISO 374-5 Microorganism Protection Type
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Electrostatic Properties
Conductive
Includes Finger Fourchettes
No
Knuckle Protection Material
Neoprene Foam

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.