Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, S (7) 60 PK

  • Mfr # 38726

  • Zoro # G4117298


product price: $196.99
/pk 60, $3.28/ea
Free Shipping & Returns

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38726
Zoro #
G4117298
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8.75 in
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Coating Coverage
Palm
Insulated
No
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Anti-Static
No
Glove Coating Color
Gray
Series
G40
Cuff Style
Knit
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Latex-Free
No
Glove Material Color
Black
Brand and Series
KleenGuard G40
Biodegradable
Non-Biodegradable
Sold As
Pair
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
Neoprene Foam
Palm Type
Coated
Includes Finger Fourchettes
No
Knit Material
Nylon
Glove Lining Material
Unlined
Pairs per Package
1
Hand Protection Style
Glove
Knit Material Color
Black
Electrostatic Properties
Conductive
Double-Dipped
No
Lint-Free
No
Leather Grade
Standard
Finger Coverage
Full Finger
Coating Type
Dipped
Minimum Temperature
Not Rated
EN ISO 374-5 Microorganism Protection Type
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.