
Coverall, 4XL, Wht, Film Lam
Mfr # 48977
Zoro # G500451552
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48977
Zoro #
G500451552
UPC #
-
Country of Origin
Mexico
Dimensions
Size
4XL
Details
Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Wrist Closure
Elastic
Includes Thumb Loops
No
Includes Slip Resistant Sole
No
Cuff Style
Elastic
Closure Type
Zipper
Standards
NFPA 99
Description
Coveralls, Ankle Closure Elastic, Color White, Coverall Style Hooded, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.