Shop KLEENGUARD
See all product information
Create Account
Coverall, 5XL, Film Laminate, Wht, Collared
- Mfr # KGA04100
- Zoro # G724937429
product price:Â
$
198.99
/ea
Sold in multiples of 25 for
$4,974.75
Free Shipping & Returns
Key Features
Closure Type
Zipper
Wrist Closure
Zipper
Includes Slip Resistant Sole
No
Material
Spunbond Film Laminate
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGA04100
- Zoro #
- G724937429
- UPC #
- 20076490749419
- Country of Origin
- Mexico
Dimensions
- Named Size
- 5XL
- Fits Chest Size
- Reflex Design
Details
- Item
- Protective Coverall
- Closure Type
- Zipper
- Wrist Closure
- Zipper
- Includes Slip Resistant Sole
- No
- Material
- Spunbond Film Laminate
- Color
- White
- Features
- Reflex Design
- Includes Outer Boot Flaps
- No
- Hood Style
- Open
- Specialized Hazard Type
- Bloodborne Pathogens
- Includes Boot Covers
- No
- Ankle Closure
- Elastic
- Sterilization Status
- Non-Sterile
- Seam Style
- Serged
- Packaging
- Bulk
- Includes Thumb Loops
- No
- Liquid Dispersal Type
- Splash
- Clean Process Status
- Not Clean Processed
- Coverall Style
- Collared
- Front Closure
- Zipper
- Shell Material
- Spunbond Film Laminate
- Wire Color
- White
Description
Protective Coverall, Ankle Closure Elastic, Anti-Static No, Clean Process Status Not Clean Processed, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Reflex Design, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, High-Visibility No, Hood Style Open, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.