Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 24 PK, Blue, SMMMS, Zipper
Mfr # 58502
Zoro # G0074173
original price:
$157.99
5% off
new price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Seam Style Serged
- Level of Protection Dry Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 58502
- Zoro # G0074173
- UPC # 680651585028
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Disposable Clothing Size | M |
Named Size | M |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5949-EG_24x18 (T1-5949-EG_24x18)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M DBI-SALA SalaliftII Winch (8102009)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- KLEENGUARD Disposable Coveralls, M, 24 PK, White, SMMMS, Zipper (49122)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58535)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68974)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- Kleenguard Disposable Clothing