Kleenguard

Coveralls, 24 PK, Blue, SMMMS, Zipper


original price: $119.99
2% off
new price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
  • Packaging Individually Packaged
  • Seam Style Serged
  • Coverall Style Collared
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Chest Size 30 in
Named Size 2XL

Details

Item Coveralls
Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Packaging Individually Packaged
Seam Style Serged
Coverall Style Collared
Cuff Style Elastic
Includes Boot Covers No
Color Blue
Material SMMMS
Anti-Static Yes
Closure Type Zipper
Series KleenGuard
Standards EPA WPS, NFPA 99
Inseam 41 in
Features Elastic Back
Industry Type Healthcare
Fabric Weight 1.15 oz
Gas Tight No
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Reduced Spray No
Protection Type Liquid & Particulate
Liquid Tight No
Includes Outer Boot Flaps No
Spray Tight No
Collar Style Plain
Hazard Type Dry Particulate
Breathable Back Style Full
Brand and Series KleenGuard(TM) A20
Garment Style Coverall
Material Performance Medium Duty
Includes Thumb Loops No
Attached Hood No
Flame Resistance & Retardance Ratings NFPA 99
High-Visibility No
Wrist Closure Elastic
EPA Protection Level Not Rated
Ankle Closure Elastic
Liquid Dispersal Type Splash
Flame Resistance and Retardance Ratings NFPA 99
Sterilization Status Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.