Coveralls, 2XL, Wht, PP, PK50
Mfr # 67305
Zoro # G208413418
product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67305
Zoro #
G208413418
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Open
Series
KleenGuard KGA10
Coverall Style
Collared
Features
Packaging
Bulk
Includes Slip Resistant Sole
No
Includes Boot Covers
Yes
Wrist Closure
Elastic
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.