Zoro Homepage

Coveralls, 3XL, Wht, KleenGuard A20, PK50

  • Mfr # 68969

  • Zoro # G608413421


product price: $203.99
/pk 50, $4.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
KleenGuard(TM) A20
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68969
Zoro #
G608413421
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Coveralls
Color
White
Material
KleenGuard(TM) A20
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Open
Liquid Dispersal Type
limited splashes
Series
KleenGuard KGA20
Coverall Style
Collared
Features
Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
Packaging
Individually Packaged
Includes Boot Covers
No
Wrist Closure
Elastic
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.