Zoro Homepage

Coveralls, 4XL, Wht, PP, PK50

  • Mfr # 67313

  • Zoro # G008413403


product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67313
Zoro #
G008413403
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Elastic
Series
KleenGuard KGA10
Coverall Style
Hooded
Features
Packaging
Individually Packaged
Attached Hood
Yes
Includes Boot Covers
Yes
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.